Zoro Homepage

Mixing Valve, 0.5 to 12 gpm, 3/4" Inlet Sz

  • Mfr # 3/4 LFMMVM1-UT-PRESS

  • Zoro # G4016630


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Press
Flow Rate
0.5 to 12 gpm
Inlet Type
Press
Temp. Range
80 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LFMMVM1-UT-PRESS
Zoro #
G4016630
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Height
5 11/16 in
Outlet Size
3/4 in
Overall Width
5 1/2 in
Overall Length
5 1/2 in
Inlet Connection Size - Hot
3/4 in
Inlet Connection Size - Cold
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Press
Flow Rate
0.5 to 12 gpm
Inlet Type
Press
Temp. Range
80 Degrees to 120 Degrees F
Body Material
Copper Silicon Alloy
Standards
ASSE 1017, ASSE 1069, ASSE 1070, UPC
Compliance
IAMPO, UPC
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Inlet Temperature (Cold)
39 Degrees to 85 Degrees F
Max. Pressure
150 psi
Includes
Check Valves, Integral Filter Washers, Solid Wax Hydraulic Principle Thermostat
For Use With
Baths, Lavatories, Showers, Sinks
Valve Type
Thermostatic
Inlet Temperature - Maximum Hot
180 Degrees F
Inlet Connection Type - Hot
Press
Includes Temperature Gauge
Temperature Gauge Not Included
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum Outlet
80 Degrees F
Operating Temperature - Maximum Outlet
120 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Outlet Connection Type
Press
For Media
Hot Water, Water
Inlet Connection Type - Cold
Press
Inlet Temperature - Minimum Cold
39 Degrees F
Inlet Temperature - Maximum Cold
85 Degrees F

Description

Thermostatic Mixing Valve, Body Material Copper Silicon Alloy, Flow Rate 0.5 to 12 gpm, Inlet Type Press, Outlet Type Press, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 11/16 in, Overall Width 5 1/2 in, Inlet Temperature (Cold) 39 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Baths, Lavatories, Showers, Sinks

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.