Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi

  • Mfr # 3/4 LF 1170-UT- M2 3/4"

  • Zoro # G2064282


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
FNPT
Flow Rate
0.5 to 23 gpm
Inlet Type
FNPT
Overall Height
5 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF 1170-UT- M2 3/4"
Zoro #
G2064282
UPC #
098268517040
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Height
5 7/16 in
Outlet Size
3/4 in
Overall Width
4 7/8 in
Size
3/4"
Overall Length
4 7/8 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Hot
3/4 in
Inlet Connection Size - Cold
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
FNPT
Flow Rate
0.5 to 23 gpm
Inlet Type
FNPT
Standards
ASSE 1017, B125, CSA, IAMPO, UPC
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Max. Pressure
150 psi
Temp. Range
90 Degrees to 160 Degrees F
Body Material
Brass
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Includes
Check Valves, Integral Filter Washers, Locking Mechanism, Solid Wax Hydraulic Principle Thermostat
Material of Construction
Brass
Connection
Threaded
Valve Type
Thermostatic
Operating Temperature - Minimum Outlet
90 Degrees F
Outlet Connection Type
NPT
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Connection Type - Cold
NPT
Inlet Temperature - Maximum Cold
85 Degrees F
For Media
Hot Water, Water
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Connection Type - Hot
NPT
Operating Pressure - Maximum
150 psi
Inlet Temperature - Maximum Hot
200 Degrees F
Operating Temperature - Maximum Outlet
160 Degrees F

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 0.5 to 23 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Includes Check Valves, Integral Filter Washers, Locking Mechanism, Solid Wax Hydraulic Principle Thermostat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.