Zoro Homepage

Pipe Elbow, 1 in, 90 deg Angle, Polysulfide, Off-White, 100 psi Pressure

  • Mfr # 3519B-1816

  • Zoro # G613994199


product price: $21.75
/ea

Key Features

Max. Pressure
100 psi
Color
Off-White
Length
12 in
Temp. Range
180° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3519B-1816
Zoro #
G613994199
UPC #
98268353167
Country of Origin
China

Dimensions

Length
12 in

Details

Max. Pressure
100 psi
Color
Off-White
Temp. Range
180° F

Description

This 1 CTS x 1 in NPT plastic male elbow fitting for point of use low-pressure applications. It is designed and manufactured for many years of trouble-free service. Produced of off-white polypropylene, a high-performance thermoplastic material, the design allows for quick and easy connections without the use of installation tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.