Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press Reduce Valve, 25-75, 1-1/2", 0298568

  • Mfr # 0298568

  • Zoro # G9549500


product price: $5,293.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0298568
Zoro #
G9549500
UPC #
98268350401
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Length
6-3/4"

Details

Connection Type
FNPT x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Press Reduce Valve,25-75#,1-1/2",0298568
Application
Water

Description

Press Reduce Valve,25-75#,1-1/2 In.,0298568

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.