Zoro Homepage

Press Reducing Valve, 10-35, 1/2", 0009108

  • Mfr # 0009108

  • Zoro # G9549482


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Inlet Size
1/2"
Connection Type
FNPT x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009108
Zoro #
G9549482
UPC #
00013263541517
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Inlet Size
1/2"
Height
5-7/8"
Length
5-5/8"

Details

Connection Type
FNPT x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Press Reducing Valve,10-35#,1/2",0009108
Pressure Adjustment Range
10 to 35 psi
Application
Water

Description

Press Reducing Valve,10-35#,1/2 In.,0009108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.