Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press Reducing Valve, 25-75, 3/4", 0009478

  • Mfr # 0009478

  • Zoro # G9549631


product price: $201.72
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT Union x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
400 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009478
Zoro #
G9549631
UPC #
00013263594193
Country of Origin
China

Dimensions

Pipe Size
3/4"
Height
6.24"
Length
3-7/16"

Details

Connection Type
FNPT Union x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
400 psi
Max. Temp.
180 Degrees F
Item
Press Reducing Valve,25-75#,3/4",0009478
Pressure Adjustment Range
25 to 75 psi
Application
Water

Description

Press Reducing Valve,25-75#,3/4 In.,0009478

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.