Zoro Homepage

Pressure Reducing Valve, 1-1/4 In

  • Mfr # 115-1 1/4 TH

  • Zoro # G0525847


product price: $2,135.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Port Size
1/4" x 1/2" x 1/8"
Connection Type
Threaded
Body Material
Ductile Iron ASTM A536
Operating Pressure
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-1 1/4 TH
Zoro #
G0525847
UPC #
098268541915
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Port Size
1/4" x 1/2" x 1/8"
Overall Width
7 1/4 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/4 in

Description

Pressure Reducing Control Valve, Single Chamber, Pipe Size 1-1/4 In, Threaded Connection, Ductile Iron ASTM A536 Body Material, Operating Pressure 400 psi, Operating Temp 160 F, Max Continous Flow Rate 93, Trim Material 316 Stainless Steel, Pilot Adjustment Range 30 to 300psi, Port Size 1/4 x 1/2 x 1/8 In, NSF Listed Fusion Bonded Epoxy Lined and Coated, Buna N Elastomer Material, Stainless Steel Stem Material, Stainless Steel Spring Material, Stainless Steel Nut Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.