Zoro Homepage

Pressure Reducing Valve, 2 In, Threaded

  • Mfr # 115-2 TH

  • Zoro # G2835917


product price: $2,757.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Port Size
1/2" x 1/2" x 1/4"
Connection Type
Threaded
Body Material
Ductile Iron ASTM A536
Max. Intermittent Flow Rate
250 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-2 TH
Zoro #
G2835917
UPC #
098268541939
Country of Origin
United States

Dimensions

Pipe Size
2"
Port Size
1/2" x 1/2" x 1/4"
Overall Width
9 3/8 in
Inlet Connection Size
2 in
Outlet Connection Size
2 in

Description

Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 2 In., Connection Type Threaded, Operating Pressure 400 psi, Max. Continous Flow Rate 208 gpm, Max. Intermittent Flow Rate 250 gpm, Port Size 1/2 In. x 1/2 In. x 1/4 In., Max. Fluid Temp. 160 Degrees F, Pilot Adjustment Range 20 to 175 psig, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.