Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Reducing Valve, 3 In, Threaded

  • Mfr # 115-3 TH

  • Zoro # G0584342


product price: $3,540.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Port Size
1/2" x 1/2" x 3/8"
Connection Type
Threaded
Body Material
Ductile Iron ASTM A536
Standards
ASTM A536, NSF Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115-3 TH
Zoro #
G0584342
UPC #
098268541960
Country of Origin
United States

Dimensions

Pipe Size
3"
Port Size
1/2" x 1/2" x 3/8"
Overall Width
12 1/2 in
Outlet Connection Size
3 in
Inlet Connection Size
3 in

Details

Connection Type
Threaded
Body Material
Ductile Iron ASTM A536
Item
Pressure Reducing Control Valve
Standards
ASTM A536, NSF Listed
Max. Continous Flow Rate
460 gpm
Nut Material
304 Stainless Steel
Trim Material
316 Stainless Steel
Pilot Adjustment Range
30 to 300 psi
Max. Continuous Flow Rate
460 gpm
Operating Pressure
400 psi
Cover Material
Ductile Iron
Max. Intermittent Flow Rate
570 gpm
Coating
Fusion Bonded Epoxy Lined and Coated
Spring Material
302 Stainless Steel
Max. Fluid Temp.
160 Degrees F
Elastomer Material
Buna N
Valve Type
Single Chamber
Stem Material
304 Stainless Steel
Application
Commercial Use, Industrial Use
Seat Material
Buna-N
Disc Material
Buna N
Factory Set Pressure
50 psi
Pilot Adjustment - Minimum
20 psi
Coating/Lining
Epoxy
Operating Pressure - Maximum
400 psi
For Media
Water
Bonnet Material
Ductile Iron
Inlet Connection Type
Flanged
Fluid Temperature - Maximum
160 Degrees F
Outlet Connection Type
Flanged
Port Design
Full Port
Flow Rate - Intermittent Maximum
570 gpm
Pilot Adjustment - Maximum
175 psi
Flow Rate - Continuous Maximum
460 gpm
Body Style
Globe

Description

Pressure Reducing Control Valve, Single Chamber, Pipe Size 3 In, Threaded Connection, Ductile Iron ASTM A536 Body Material, Operating Pressure 400 psi, Operating Temp 160 F, Max Continous Flow Rate 460, Trim Material 316 Stainless Steel, Pilot Adjustment Range 30 to 300psi, Port Size 1/2 x 1/2 x 3/8 In, NSF Listed Fusion Bonded Epoxy Lined and Coated, Buna N Elastomer Material, Stainless Steel Stem Material, Stainless Steel Spring Material, Stainless Steel Nut Material

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.