Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Reducing Valve, 4 In, Flanged

  • Mfr # 115-4 FL

  • Zoro # G1567501


product price: $6,268.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Pipe Size
4"
Port Size
1/2" x 1/2" x 3/8"
Connection Type
Flanged
Body Material
Ductile Iron ASTM A536
Max. Intermittent Flow Rate
1,000 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-4 FL
Zoro #
G1567501
UPC #
098268541977
Country of Origin
United States

Dimensions

Pipe Size
4"
Port Size
1/2" x 1/2" x 3/8"
Overall Width
15 in
Outlet Connection Size
4 in
Inlet Connection Size
4 in

Details

Connection Type
Flanged
Body Material
Ductile Iron ASTM A536
Item
Pressure Reducing Control Valve
Max. Intermittent Flow Rate
1,000 gpm
Cover Material
Ductile Iron
Stem Material
304 Stainless Steel
Max. Fluid Temp.
160 Degrees F
Coating
Fusion Bonded Epoxy Lined and Coated
Max. Continuous Flow Rate
800 gpm
Pilot Adjustment Range
30 to 300 psi
Valve Type
Single Chamber
Elastomer Material
Buna N
Nut Material
304 Stainless Steel
Standards
ASTM A536, NSF Listed
Trim Material
316 Stainless Steel
Spring Material
302 Stainless Steel
Max. Continous Flow Rate
800 gpm
Operating Pressure
250 psi
Application
Commercial Use, Industrial Use
Factory Set Pressure
50 psi
Disc Material
Buna N
Seat Material
Buna-N
Operating Pressure - Maximum
250 psi
Port Design
Full Port
Inlet Connection Type
Flanged
Coating/Lining
Epoxy
Bonnet Material
Ductile Iron
Pilot Adjustment - Minimum
20 psi
Body Style
Globe
Flow Rate - Continuous Maximum
800 gpm
Flow Rate - Intermittent Maximum
1,000 gpm
Outlet Connection Type
Flanged
Pilot Adjustment - Maximum
175 psi
Fluid Temperature - Maximum
160 Degrees F
For Media
Water

Description

The Watts 4-inch pressure reducing valve is a pilot-operated pressure reducing control valve designed for commercial and industrial water distribution. Constructed with a globe-style, single-chamber ductile iron body (ASTM A536), this Watts 4 inch PRV automatically reduces a higher, fluctuating inlet pressure to a constant, lower downstream pressure, regardless of changes in flow rate. The unit is fully protected by a fusion-bonded epoxy lining and coating for enhanced corrosion resistance and longevity.

The valve features a full-port design to ensure high flow efficiency, supporting a continuous flow rate of 800 gpm and intermittent peaks up to 1,000 gpm. The internal construction includes high-grade 304 and 316 stainless steel trim and a 302 stainless steel spring. Drip-tight shutoff and reliable sealing are provided by Buna-N elastomers used for the disc, seat, and diaphragm.

Performance & Configuration:

  • Pressure Regulation: The pilot system is factory-preset to 50 psi and is field-adjustable from a minimum of 20 psi to a maximum of 175 psi.
  • Durability: Built with a ductile iron bonnet and body, featuring a stainless steel stem and nut assembly for structural integrity under high-pressure conditions.
  • Connectivity: Equipped with 4-inch flanged inlet and outlet connections, rated for a maximum operating pressure of 250 psi.
  • Compliance: The valve is NSF listed and meets ASTM A536 material standards, making it suitable for standard water media applications up to 160°F.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.