Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Reducing Valve, 4 In, Flanged

  • Mfr # M115-4 FL

  • Zoro # G3028505


product price: $5,283.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Pipe Size
4"
Inlet Size
4"
Port Size
1/2" x 1/2" x 3/8"
Connection Type
Flanged
Body Material
Ductile Iron ASTM A536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M115-4 FL
Zoro #
G3028505
UPC #
098268542103
Country of Origin
United States

Dimensions

Pipe Size
4"
Inlet Size
4"
Port Size
1/2" x 1/2" x 3/8"
Overall Width
15 in
Outlet Connection Size
4 in
Inlet Connection Size
4 in

Details

Connection Type
Flanged
Body Material
Ductile Iron ASTM A536
Max. Pressure
300 psi
Item
Pressure Reducing Control Valve
Elastomer Material
Buna N
Max. Intermittent Flow Rate
1,000 gpm
Spring Material
302 Stainless Steel
Max. Continuous Flow Rate
800 gpm
Max. Fluid Temp.
160 Degrees F
Trim Material
316 Stainless Steel
Cover Material
Ductile Iron
Pressure Adjustment Range
50 to 165 psi
Coating
Fusion Bonded Epoxy Lined and Coated
Operating Pressure
250 psi
Max. Continous Flow Rate
800 gpm
Nut Material
304 Stainless Steel
Pilot Adjustment Range
30 to 300 psi
Valve Type
Full Port
Stem Material
304 Stainless Steel
Standards
ASTM A536, NSF Listed
Application
Commercial Use, Industrial Use
Seat Material
Buna-N
Flow Rate - Continuous Maximum
800 gpm
Inlet Connection Type
Flanged
Flow Rate - Intermittent Maximum
1,000 gpm
Disc Material
Buna N
Coating/Lining
Bonded Epoxy
Factory Set Pressure
50 psi
Outlet Connection Type
Flanged
Pilot Adjustment - Minimum
30 psi
Fluid Temperature - Maximum
212 Degrees F
Bonnet Material
Ductile Iron
For Media
Water
Pilot Adjustment - Maximum
300 psi
Port Design
Full Port
Body Style
Globe
Operating Pressure - Maximum
250 psi

Description

Pressure Reducing Control Valve, Full Port, Pipe Size 4 In, Flanged Connection, Ductile Iron ASTM A536 Body Material, Operating Pressure 250 psi, Operating Temp 160 F, Max Continous Flow Rate 800, Trim Material 316 Stainless, Pilot Adjustment Range 30 to 300psi, Port Size 1/2 x 1/2 x 3/8 In, NSF Listed Fusion Bonded Epoxy Lined and Coated, Buna N Elastomer Material, Stainless Steel Stem Material, Stainless Steel Spring Material, Stainless Steel Nut Material

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.