Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 1/2 In, 100 to 300 psi

  • Mfr # 1/2 SS 263A E 100 300

  • Zoro # G0274723


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Series
263A
Body Material
Stainless Steel
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 SS 263A E 100 300
Zoro #
G0274723
UPC #
098268453928
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
Height
4 3/8 in
Pipe Size
1/2 in
Gauge Port Size
1/4 in
Inlet Connection Size
1/2 in
Overall Width
2 1/8 in
Outlet Connection Size
1/2 in
Overall Height
4 3/8 in

Details

Item
Pressure Regulator
Series
263A
Body Material
Stainless Steel
Max. Temp.
140 Degrees F
Max. Pressure
400 psi
Connection Type
NPT
Pressure Adjustment Range
100 to 300 psi
Standards
ISO 9001:2000
Application
Commercial Use, Industrial Use, Residential Use
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
300 psi
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
100 psi
Operating Temperature - Minimum
0 Degrees F
Pilot Adjustment - Maximum
300 psi
For Media
Fuel Oil, Water
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Outlet Connection Type
NPT

Description

Pressure Regulator, Series 263A, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/8 in, Application Commercial Use, Industrial Use, Residential Use, Pressure Adjustment Range 100 to 300 psi, Gauge Port Size 1/4 in, Seal Material Not Applicable, Max. Temp. 140 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi, Standards ISO 9001:2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.