This item is Discontinued.

Watts Pressure Regulator, 3/4 In, 10 to 25 psi N256

Pressure Regulator, 3/4 In, 10 to 25 psi (Discontinued)

  • Mfr # N256
  • Zoro # G5308773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N256
Zoro #
G5308773
UPC #
098268020618
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
4 5/8 in
Height
6 3/16 in

Details

Item
Pressure Regulator
Series
N256
Connection Type
FNPT
Body Material
Bronze
Max. Pressure
100 psi
Max. Temp.
212 Degrees F
Application
Water
Pressure Adjustment Range
10 to 25 psi

Description

Pressure Regulator, Series N256, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 4 5/8 in, Height 6 3/16 in, Application Water, Connection Type FNPT, Pressure Adjustment Range 10 to 25 psi, Max. Temp. 212 Degrees F, Max. Pressure 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.