Zoro Homepage

Pressure Regulator, FNPT Connection

  • Mfr # BD1156F

  • Zoro # G1566579


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Series
1156F
Body Material
Bronze
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD1156F
Zoro #
G1566579
UPC #
098268131567
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
3 1/2 in
Height
6 1/2 in
Pipe Size
3/4 in
Overall Width
3 1/2 in
Outlet Connection Size
3/4 in
Overall Height
6 3/8 in
Inlet Connection Size
3/4 in

Details

Item
Pressure Regulator
Series
1156F
Body Material
Bronze
Max. Pressure
100 psi
Max. Temp.
212 Degrees F
Application
Commercial Use, Residential Use
Connection Type
Threaded
Pressure Adjustment Range
8 to 21 psi
Operating Temperature - Maximum
212 Degrees F
Pilot Adjustment - Maximum
21 psi
Operating Pressure - Maximum
100 psi
Outlet Connection Type
NPT
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
8 psi

Description

Pressure Regulator, Series 1156F, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 3 1/2 in, Height 6 1/2 in, Application Commercial Use, Residential Use, Connection Type FNPT, Pressure Adjustment Range 8 to 21 psi, Gauge Port Size Not Applicable, Seal Material Not Applicable, Max. Temp. 212 Degrees F, Pipe Size 3/4 in, Max. Pressure 100 psi, Standards Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.