Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Value, Female Inlet

  • Mfr # F121467

  • Zoro # G222785065


product price: $684.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F121467
Zoro #
G222785065
UPC #
098268574555
Country of Origin
United States

Description

Pressure Relief Value, Body Material Copper Silicon Alloy, Factory Set Pressure 60 psi, 1,100,000 BtuH BtuH, Overall Height 4 1/2 in, Application Hot Water Space Heating Boiler, Overall Length 2 3/4 in, Test Lever Test Lever Not Included, Standards NBBI certified to ASME BPVC Section XIII as an HV designated valve, NSF certified to NSF/ANSI/CAN 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.