Zoro Homepage

Pressure Relief Valve, 5 3/4 in H, 93 psi

  • Mfr # F121456

  • Zoro # G422385393


product price: $1,722.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F121456
Zoro #
G422385393
UPC #
98268566642
Country of Origin
United States

Description

Pressure Relief Valve, Thermostat Length 6 in, Body Height 5 3/4 in, 2,610,000 BtuH BtuH, Factory Set Pressure 125 psi, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Standards CSA certified and listed to ANSI Z21.22/CSA 4.4, NBBI certified to ASME BPVC Section XIII asan HV designated valve, NSF certified to NSF/ANSI/CAN 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.