Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, 75 psi, Water

  • Mfr # F382456

  • Zoro # G315627807


product price: $180.10
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Product Type
Pressure Relief Valve
Operating Temperature - Maximum
250 Degrees F
Inlet Connection Type
NPTF
Factory Set Pressure
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F382456
Zoro #
G315627807
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
1 in
Inlet Connection Size
3/4 in
Overall Height
5 5/8 in
Overall Length
3 in

Details

Body Material
Iron
Item
Pressure Relief Valve
Product Type
Pressure Relief Valve
Operating Temperature - Maximum
250 Degrees F
Inlet Connection Type
NPTF
Factory Set Pressure
75 psi
Outlet Connection Type
NPTF
Outlet Connection Gender
Female
Operating Pressure - Maximum
75 psi
For Media
Water
Test Lever
Test Lever Included
Operating Temperature - Minimum
0 Degrees F
Inlet Connection Gender
Female
Operating Pressure - Minimum
30 psi
ASME Section Code
Section XIII
Application
Hot Water Space Heating Boiler
Seat Material
Metal
Valve Type
Low Pressure
Pressure Type
Not Adjustable

Description

Pressure Relief Valve, Body Material Iron, Factory Set Pressure 75 psi, Overall Height 5 5/8 in, Application Hot Water Space Heating Boiler, Overall Length 3 in, Seat Material Metal, Test Lever Test Lever Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.