Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow Fitting, 1/2 in Tube Size, Polysulfone, White

  • Mfr # 3512-1008

  • Zoro # G2661531


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Tube Fitting Material
Polysulfone
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube x Barb
Tube Size
1/2 in
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3512-1008
Zoro #
G2661531
UPC #
098268358209
Country of Origin
China

Dimensions

Tube Size
1/2 in
Overall Length
1 1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Compatible Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Polysulfone
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Tube x Barb
Max. Pressure
250 psi
Pipe Fitting Connection Type
Tube x Barb
Specific Pipe Fitting Shape
Elbow
Basic Pipe Fitting Shape
Elbow
Color
White
Basic Pipe Fitting Material
Plastic
Standards
ASSE 1061, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, UPC
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
System of Measurement
Imperial
Minimum Operating Temperature
33 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Copper, CPVC, PEX
Fitting Side A Connection Type
Tube Stem
Fitting Material
Polysulfone
Fitting Side B Connection Type
Barbed
Maximum Operating Temperature
75 Degrees F
Maximum Operating Pressure
250 psi
Fitting Shape
90 Degrees Elbow
Series
35
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
75 Degrees F
Operating Pressure - Maximum
250 psi

Description

Push-Fit Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type Barbed, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Polysulfone, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 75 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.