Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone Backflow Preventer

  • Mfr # 009M2QTS-3/4"

  • Zoro # G0718952


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
5 7/8 in
Pipe Size
3/4"
Features
Quarter Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009M2QTS-3/4"
Zoro #
G0718952
UPC #
098268385151
Country of Origin
United States

Dimensions

Width
5 7/8 in
Pipe Size
3/4"
Size
3/4 in
Length
14 1/4 in
Overall Length
13.94 in
Overall Width
5.88 in
Overall Height
6.25 in
Check Valve Length
6 3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Features
Quarter Turn
Max. Pressure
175 psi
Standards
ASSE 1013, AWWA C-511-92, CSA B64.4, IAPMO
Connection
NPT
Series
Watts 009
Max. Temp.
180 Degrees F
Material of Construction
Bronze
Seat Material
Polymer
For Media
Water
Shut-Off Valve Included
Ball Valve
Number of Test Ports
4
Includes Flood Protection
No Flood Protection
Connection Type - Side 2
NPT
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
180 Degrees F
Handle Type
Tee
Includes Strainer
Strainer Included
Hazard Protection Level
High Health Hazard
Connection Type - Side 1
NPT
Valve Series
9

Description

Backflow Preventer, Reduced Pressure Zone, Quarter Turn, Size 3/4 In, NPT Connection, Material of Construction Bronze, Temp Range 33 To 180 F, Max Pressure 175 PSI, Width 5 7/8 In, Length 14 1/4 In, Standards ASSE 1013, AWWA C-511-92, CSA B64.4, IAPMO

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.