This item is Discontinued.

Watts Reduced Pressure Zone Backflow Preventer 1 1/2 LF909M1-QT

Reduced Pressure Zone Backflow Preventer (Discontinued)

  • Mfr # 1 1/2 LF909M1-QT
  • Zoro # G4393505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1 1/2 LF909M1-QT
Zoro #
G4393505
UPC #
098268785524
Country of Origin
United States

Dimensions

Width
5-1/4"
Pipe Size
1-1/2"
Length
19"
Size
1-1/2"
Overall Length
19 in
Overall Width
5.25 in
Overall Height
12.75 in
Connection Size - Side 1
1 1/2 in
Check Valve Length
10 3/8 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 140 Degrees F
Series
Watts 909
Connection
FNPT
Max. Temp.
140 Degrees F
Standards
ASSE 1013, AWWA C-511-92, CSA B64.4
Max. Pressure
175 psi
Brand & Series
WATTS LF909 Small
Material of Construction
Bronze
Valve Model Feature
Quarter-Turn Ball Valve
Seat Material
Plastic
Flow
100 gpm
Includes Flood Protection
No Flood Protection
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Freeze Sensor
No Freeze Sensor
Handle Type
Lever
Connection Type - Side 1
NPT
Includes Flow Meter
No Flow Meter
Connection Gender - Side 2
Female
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
NPT
For Media
Air, Water
Hazard Protection Level
High Health Hazard
Operating Temperature - Minimum
33 Degrees F
Includes Strainer
No Strainer
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
Shut-Off Valve Included
Ball Valve
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
175 psi

Description

Backflow Preventer, Reduced Pressure Zone Assembly, Size 1-1/2 In., FNPT Connection, Material of Construction Bronze, Temp. Range (F) 33 to 140, Max. Temp (F) 140, Max. Pressure (PSI) 175, Width (In.) 13-1/2, Length (In.) 23-1/2, Standards ASSE 1013, AWWA C-511-92, CSA B64.4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.