This item is Discontinued.

Watts Reduced Pressure Zone Backflow Preventer 1 LF009M2-QT

Reduced Pressure Zone Backflow Preventer (Discontinued)

  • Mfr # 1 LF009M2-QT
  • Zoro # G4596164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1 LF009M2-QT
Zoro #
G4596164
UPC #
098268815931
Country of Origin
United States

Dimensions

Width
3 7/16 in
Pipe Size
1"
Length
14 1/2 in
Size
1 in
Overall Width
3.44 in
Overall Length
14.5 in
Overall Height
6.25 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Check Valve Length
9 1/2 in
Nominal Valve Size
1 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Series
Watts 009
Connection
FNPT
Standards
ASSE, CSA, UPC, USC
Max. Pressure
175 psi
Max. Temp.
180 Degrees F
Material of Construction
Lead Free Bronze
Brand & Series
WATTS LF009
Valve Model Feature
Quarter-Turn Ball Valve
Seat Material
Plastic
Flow
80 gpm
Hazard Protection Level
High Health Hazard
Connection Gender - Side 2
Female
Operating Temperature - Minimum
33 Degrees F
Shut-Off Valve Included
Ball Valve
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Flow Meter
No Flow Meter
Operating Temperature - Maximum
180 Degrees F
Number of Test Ports
4
Connection Gender - Side 1
Female
Includes Flood Protection
No Flood Protection
Includes Strainer
No Strainer
Maximum Pressure - Operating
175 psi
Manufacturer Warranty
1 yr
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Includes Freeze Sensor
No Freeze Sensor
For Media
Water
Handle Type
Tee

Description

Backflow Preventer, Reduced Pressure Zone Assembly, Size 1 In., Connection NPT, Material of Construction Lead Free Bronze, Temp. Range (F) 33 to 180 Degrees , Max. Temp. (F) 180 Degrees , Max. Pressure (PSI) 175, Width (In.) 3-7/16, Length (In.) 14-1/2, Standards USC , ASSE, UPC, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.