Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1 LF909-QT
Zoro #
G4393471
UPC #
098268785500
Country of Origin
United States
Dimensions
Width
3-7/8"
Pipe Size
1"
Size
1"
Length
17"
Overall Width
3.88 in
Overall Height
9.88 in
Overall Length
15.38 in
Connection Size - Side 1
1 in
Check Valve Length
7 3/8 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Description
Backflow Preventer, Reduced Pressure Zone Assembly, Size 1 In., FNPT Connection, Material of Construction Bronze, Temp. Range (F) 33 to 140, Max. Temp (F) 140, Max. Pressure (PSI) 175, Width (In.) 10-1/4, Length (In.) 17, Standards ASSE 1013, AWWA C-511-92, CSA B64.4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.