Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2 LF 009QT
Zoro #
G2839112
UPC #
098268524376
Country of Origin
United States
Dimensions
Width
7-3/4"
Pipe Size
2"
Size
2"
Length
21-3/8"
Overall Length
21.38 in
Overall Height
8.75 in
Overall Width
7.75 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Check Valve Length
13 1/2 in
Connection Size - Side 2
2 in
Description
Reduced Pressure Zone Backflow Preventer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.