Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone Backflow Preventer

  • Mfr # 3/4 LF009M3-QT-S-FS

  • Zoro # G111853851


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Standards
ASSE 1013, AWWA C511, CSA B64.4, IAPMO File No. 1563, NSF, UPC, USC-FCCCHR
Seat Material
Plastic
Overall Height
6.25 in
Flow
46 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF009M3-QT-S-FS
Zoro #
G111853851
UPC #
098268346077
Country of Origin
United States

Dimensions

Overall Height
6.25 in
Connection Size - Side 2
3/4 in
Overall Length
13.94 in
Connection Size - Side 1
3/4 in
Check Valve Length
6 3/4 in
Nominal Valve Size
3/4 in

Details

Item
Single access cover and modular check construction for easier maintenance
Body Material
Copper Silicon Alloy
Standards
ASSE 1013, AWWA C511, CSA B64.4, IAPMO File No. 1563, NSF, UPC, USC-FCCCHR
Seat Material
Plastic
Flow
46 gpm
Number of Test Ports
4
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
NPT
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Strainer
Strainer Included
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Connection Type - Side 2
NPT
Includes Flow Meter
No Flow Meter
Includes Flood Protection
Flood Protection Included
Shut-Off Valve Included
Ball Valve
Maximum Pressure - Operating
175 psi
Includes Freeze Sensor
No Freeze Sensor
Connection Gender - Side 2
Female
Hazard Protection Level
High Health Hazard
Manufacturer Warranty
1 yr
Handle Type
Tee
Connection Gender - Side 1
Female
Valve Series
LF009

Description

Reduced Pressure Zone Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.