This item is Discontinued.

Watts Reduced Pressure Zone Backflow Preventer 3/4 LF009M3-QT

Reduced Pressure Zone Backflow Preventer (Discontinued)

  • Mfr # 3/4 LF009M3-QT
  • Zoro # G4631471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4 LF009M3-QT
Zoro #
G4631471
UPC #
098268815924
Country of Origin
United States

Dimensions

Width
3 7/16 in
Pipe Size
3/4"
Size
3/4 in
Length
10 3/4 in
Overall Width
3.44 in
Overall Length
10.75 in
Overall Height
6.25 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Check Valve Length
6 3/4 in
Connection Size - Side 2
3/4 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Series
Watts 009
Max. Pressure
175 psi
Standards
ASSE, CSA, UPC, USC
Connection
NPT
Max. Temp.
180 Degrees F
Material of Construction
Lead Free Bronze
Brand & Series
WATTS LF009
Valve Model Feature
Quarter-Turn Ball Valve
Products By Industry
General Approach
Seat Material
Plastic
Flow
46 gpm
Includes Flood Protection
No Flood Protection
Connection Gender - Side 2
Female
Handle Type
Tee
Number of Test Ports
4
Includes Strainer
No Strainer
Includes Freeze Sensor
No Freeze Sensor
Includes Flow Meter
No Flow Meter
Connection Type - Side 1
NPT
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
180 Degrees F
Backflow Preventer Type
Reduced Pressure Assembly (RP)
For Media
Water
Shut-Off Valve Included
Ball Valve
Connection Type - Side 2
NPT
Hazard Protection Level
High Health Hazard
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 1
Female

Description

This Watts 3/4 LF009M3-QT Reduced Pressure Zone Backflow Preventer is the perfect backflow prevention device for residential and commercial water systems. The lead free bronze body of this reduced pressure zone backflow preventer has a length of 10 3/4 in.. It has a size of 3/4 in. and can handle up to 175 psi of pressure. With a pipe size of 3/4", it fits well with standard plumbing installations. This Watts 009 series backflow preventer features NPT threaded connections. If you're looking for an affordable, durable reduced pressure zone backflow preventer, then look no further than the Watts 3/4 LF009M3-QT Reduced Pressure Zone Backflow Preventer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.