Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone Backflow Preventer

  • Mfr # 3/4 LF009M3-QTw/press-FS

  • Zoro # G311853804


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Standards
ASSE 1013, AWWA C511, CSA B64.4, IAPMO File No. 1563, NSF, UPC, USC-FCCCHR
Flow
46 gpm
Overall Height
6.25 in
Seat Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4 LF009M3-QTw/press-FS
Zoro #
G311853804
UPC #
098268351309
Country of Origin
United States

Dimensions

Overall Height
6.25 in
Overall Length
10.75 in
Check Valve Length
6 3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Item
Single access cover and modular check construction for the ease of maintenance
Body Material
Copper Silicon Alloy
Standards
ASSE 1013, AWWA C511, CSA B64.4, IAPMO File No. 1563, NSF, UPC, USC-FCCCHR
Flow
46 gpm
Seat Material
Stainless Steel
Shut-Off Valve Included
Ball Valve
Includes Freeze Sensor
No Freeze Sensor
Manufacturer Warranty
1 yr
Connection Type - Side 1
Press
Includes Flood Protection
Flood Protection Included
Connection Type - Side 2
Press
Operating Temperature - Minimum
33 Degrees F
Includes Strainer
No Strainer
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Number of Test Ports
4
Maximum Pressure - Operating
175 psi
Hazard Protection Level
High Health Hazard
Handle Type
Tee
Includes Flow Meter
No Flow Meter
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Valve Series
LF009

Description

Reduced Pressure Zone Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.