This item is Discontinued.

Watts Reduced Pressure Zone Backflow Preventer 3/4 LF909-QT

Reduced Pressure Zone Backflow Preventer (Discontinued)

  • Mfr # 3/4 LF909-QT
  • Zoro # G4393462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4 LF909-QT
Zoro #
G4393462
UPC #
098268785494
Country of Origin
United States

Dimensions

Width
10 1/4 in
Pipe Size
3/4"
Size
3/4 in
Length
17 in
Overall Height
9.88 in
Overall Width
3.88 in
Overall Length
14.38 in
Check Valve Length
7 3/8 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 140 Degrees F
Max. Pressure
175 psi
Connection
FNPT
Series
Watts 909
Standards
ASSE 1013, AWWA C-511-92, CSA B64.4
Max. Temp.
140 Degrees F
Brand & Series
WATTS LF909 Small
Material of Construction
Bronze
Valve Model Feature
Quarter-Turn Ball Valve
Includes Flood Protection
No Flood Protection
Maximum Pressure - Operating
175 psi
Shut-Off Valve Included
Ball Valve
Operating Temperature - Maximum
140 Degrees F
Handle Type
Tee
Mounting Orientation
Horizontal, Vertical
Seat Material
Plastic
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Manufacturer Warranty
1 yr
Includes Freeze Sensor
No Freeze Sensor
Hazard Protection Level
High Health Hazard
Flow
30 gpm
Includes Strainer
No Strainer
Operating Temperature - Minimum
33 Degrees F
For Media
Air, Water
Connection Type - Side 2
NPT
Includes Flow Meter
No Flow Meter
Backflow Preventer Type
Reduced Pressure Assembly (RP)

Description

Backflow Preventer, Reduced Pressure Zone Assembly, Size 3/4 In., FNPT Connection, Material of Construction Bronze, Temp. Range (F) 33 to 140, Max. Temp (F) 140, Max. Pressure (PSI) 175, Width (In.) 10-1/4, Length (In.) 17, Standards ASSE 1013, AWWA C-511-92, CSA B64.4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.