Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Zone Total Repair Kit

  • Mfr # RK 919-T 1 1/4-1 1/2

  • Zoro # G715854834


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Product Type
Backflow Preventer Repair Kit
Compatible with Manufacturer Model Number
1-1/2 LF919-QT-S-FS, 1-1/4 LF919-QT-S-FS
Includes
First Check Repair Kit, Relief Valve Repair Kit, Second Check Repair Kit
Standards
ASSE 1013
Compatible Valve Size
1 1/2 in, 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 919-T 1 1/4-1 1/2
Zoro #
G715854834
UPC #
098268644715
Country of Origin
United States

Dimensions

Compatible Valve Size
1 1/2 in, 1 1/4 in

Details

Product Type
Backflow Preventer Repair Kit
Compatible with Manufacturer Model Number
1-1/2 LF919-QT-S-FS, 1-1/4 LF919-QT-S-FS
Includes
First Check Repair Kit, Relief Valve Repair Kit, Second Check Repair Kit
Item
Backflow Preventer Repair Kit
Standards
ASSE 1013
Compatible with Series
RK-919
Compatible with Mfr. Model No.
1-1/2 LF919-QT-S-FS, 1-1/4 LF919-QT-S-FS
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
33 Degrees F
Compatible Manufacturer Model Number
1-1/2 LF919-QT-S-FS, 1-1/4 LF919-QT-S-FS
Compatible with Manufacturer Model No.
1-1/2 LF919-QT-S-FS, 1-1/4 LF919-QT-S-FS
Compatible Pump Manufacturer Part Number
1-1/2 LF919-QT-S-FS, 1-1/4 LF919-QT-S-FS
For Use with Mfr Model Number
1-1/2 LF919-QT-S-FS, 1-1/4 LF919-QT-S-FS
Compatible Manufacturer Part Number
1-1/2 LF919-QT-S-FS, 1-1/4 LF919-QT-S-FS
Compatible Mfr. Model Number
1-1/2 LF919-QT-S-FS, 1-1/4 LF919-QT-S-FS

Description

Reduced Pressure Zone Total Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.