Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, Watts 007 M1, 1-1/2 to 2 In

  • Mfr # 007 M1 1 1/2 - 2 2nd Check Kit

  • Zoro # G3096274


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Includes
Check Cage, Cover O-Ring, Disc Assembly, Seat, Seat O-Ring, Spring
For Use With
Watts Series 007 (M1 or 1-1/2 to 2 in)
Product Type
Second Check Valve Repair Kit
Compatible with Series
007
Compatible with Mfr. Model No.
1 1/2 - 2 007M1/LF007M1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
007 M1 1 1/2 - 2 2nd Check Kit
Zoro #
G3096274
UPC #
098268542868
Country of Origin
United States

Dimensions

Compatible Valve Size
1 1/2 in to 2 in, M1

Details

Item
Second Check Valve Repair Kit
Includes
Check Cage, Cover O-Ring, Disc Assembly, Seat, Seat O-Ring, Spring
For Use With
Watts Series 007 (M1 or 1-1/2 to 2 in)
Product Type
Second Check Valve Repair Kit
Compatible with Series
007
Compatible with Mfr. Model No.
1 1/2 - 2 007M1/LF007M1
Compatible Manufacturer Model Number
1 1/2 - 2 007M1/LF007M1
Compatible with Manufacturer Model Number
1 1/2 - 2 007M1/LF007M1
For Use with Mfr Model Number
1 1/2 - 2 007M1/LF007M1
Compatible Manufacturer Part Number
1 1/2 - 2 007M1/LF007M1
For Use With Mfr. Model Number
1 1/2 - 2 007M1/LF007M1
Compatible with Manufacturer Model No.
1 1/2 - 2 007M1/LF007M1
Compatible Pump Manufacturer Part Number
1 1/2 - 2 007M1/LF007M1
Compatible Mfr. Model Number
1 1/2 - 2 007M1/LF007M1

Description

Second Check Valve Repair Kit, For Use With Watts Series 007 (M1 or 1-1/2 to 2 in), Includes Check Cage, Cover O-Ring, Disc Assembly, Seat, Seat O-Ring, Spring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.