1-1/2" x 1/2" Tri-Clamp x Female Pipe Thread - 1-5/8" Long 316
- Mfr # 22MP-1.5X.50-316
- Zoro # G5197523
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
1-1/2" x 1/2"
Standards
3A
Specific Pipe Fitting Shape
Adapter
Fitting Connection Type
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22MP-1.5X.50-316
- Zoro #
- G5197523
- UPC #
- -
- Country of Origin
- China
- Surface Finish
- 32 RA I.D. /32 RA O.D.
- Standards
- 3A
- Specific Pipe Fitting Shape
- Adapter
- Fitting Connection Type
- Clamp
- Basic Pipe Fitting Shape
- Adapter
- Body Material
- 316 Stainless Steel
Dimensions
- Tube Size
- 1-1/2" x 1/2"
Description
22MP - CLAMP X FNPT ADAPTER - 1-1/2" X 1/2" X 1.625" OAL - (WRENCH FLATS), Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.