Repair Kit, Watts 009M2, 1-1/4 to 1-1/2

  • Mfr # 009 M2 1 1/4 - 1 1/2 Relief Valve

  • Zoro # G2672126


product price:  $90.39
/ea
Free Shipping & Returns

Key Features

Includes
Cover O-Ring, Diaphragm, Seat O-Ring, Sensing Passage O-Ring
For Use With
Watts Series 009 M2, 1-1/4 to 1-1/2 in
Product Type
Relief Valve Kit
Compatible Valve Size
1 1/4 in to 1 1/2 in, M2
Compatible with Mfr. Model No.
1 1/4 - 1 1/2 009M2/LF009M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009 M2 1 1/4 - 1 1/2 Relief Valve
Zoro #
G2672126
UPC #
098268543117
Country of Origin
Viet Nam

Dimensions

Compatible Valve Size
1 1/4 in to 1 1/2 in, M2

Details

Item
Relief Valve Repair Kit
Includes
Cover O-Ring, Diaphragm, Seat O-Ring, Sensing Passage O-Ring
For Use With
Watts Series 009 M2, 1-1/4 to 1-1/2 in
Product Type
Relief Valve Kit
Compatible with Mfr. Model No.
1 1/4 - 1 1/2 009M2/LF009M2
Compatible with Series
009
Compatible Manufacturer Model Number
1 1/4 - 1 1/2 009M2/LF009M2
Compatible with Manufacturer Model Number
1 1/4 - 1 1/2 009M2/LF009M2
For Use with Mfr Model Number
1 1/4 - 1 1/2 009M2/LF009M2
Compatible Manufacturer Part Number
1 1/4 - 1 1/2 009M2/LF009M2
For Use With Mfr. Model Number
1 1/4 - 1 1/2 009M2/LF009M2
Compatible with Manufacturer Model No.
1 1/4 - 1 1/2 009M2/LF009M2
Compatible Pump Manufacturer Part Number
1 1/4 - 1 1/2 009M2/LF009M2
Compatible Mfr. Model Number
1 1/4 - 1 1/2 009M2/LF009M2

Description

Relief Valve Repair Kit, For Use With Watts Series 009 M2, 1-1/4 to 1-1/2 in , Includes Cover O-Ring, Diaphragm, Seat O-Ring, Sensing Passage O-Ring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.