This item is Discontinued.

Watts Safety Relief Valve, 2 In, 75 psi, Bronze 2 174A-075

Safety Relief Valve, 2 In, 75 psi, Bronze (Discontinued)

  • Mfr # 2 174A-075
  • Zoro # G4546805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2 174A-075
Zoro #
G4546805
UPC #
098268818666
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Height
11 5/8 in
Overall Length
6 1/4 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Factory Set Pressure
75 psi
Spring Material
Stainless Steel
Test Lever
Yes
Seat Material
Bronze
Disc Material
Silicone
BtuH
7,770,000
Application
For Pressure Protection of Hot Water Heating Boilers
Standards
ASME SectionIV Rated
Temp. Range
0 Degrees to 250 Degrees F
Pressure Range
30 to 150 psi
Product Type
Safety Relief Valve
Outlet Connection Type
NPT
Operating Pressure - Minimum
30 psi
Inlet Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
ASME Section Code
Section IV
Operating Pressure - Maximum
150 psi

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 75 psi, Pressure Range 30 to 150 psi, 7,770,000 BtuH BtuH, Disc Material Silicone, Overall Height 11 5/8 in, Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 6 1/4 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.