Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Watts Safety Relief Valve, 2 x 2-1/2 In, 30 psi 2 740

Safety Relief Valve, 2 x 2-1/2 In, 30 psi (Discontinued)

  • Mfr # 2 740
  • Zoro # G2178407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 740
Zoro #
G2178407
UPC #
098268454246
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2 1/2"
Overall Length
6 3/4 in
Overall Height
11 5/8 in
Outlet Connection Size
2 1/2 in
Inlet Connection Size
2 in

Details

Body Material
Cast iron
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Factory Set Pressure
30 psi
Disc Material
Buna-N
BtuH
5,250,000
Standards
ASME, Military Spec MIL-V-18634B, Type I , Class 3A, Style A
Pressure Range
30 to 75 psi
Temp. Range
0 Degrees to 250 Degrees F
Test Lever
Yes
Application
For Pressure Protection of Hot Water Heating Boilers
Seat Material
Metal
Spring Material
Brass
Product Type
Safety Relief Valve
Outlet Connection Type
NPT
Operating Pressure - Maximum
75 psi
Inlet Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Minimum
30 psi

Description

Safety Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 30 psi, Pressure Range 30 to 75 psi, 5,250,000 BtuH BtuH, Disc Material Buna N, Overall Height 11 5/8 in, Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 6 3/4 in, Seat Material Metal, Spring Material Brass, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.