Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Watts Safety Relief Valve, 3/4 In, 50 psi, Bronze 3/4 174A-050

Safety Relief Valve, 3/4 In, 50 psi, Bronze (Discontinued)

  • Mfr # 3/4 174A-050
  • Zoro # G4537802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 174A-050
Zoro #
G4537802
UPC #
098268818536
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Height
5 1/8 in
Overall Length
2 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Application
For Pressure Protection of Hot Water Heating Boilers
Seat Material
Bronze
Test Lever
Yes
Factory Set Pressure
50 psi
Disc Material
Silicone
Standards
ASME SectionIV Rated
Temp. Range
0 Degrees to 250 Degrees F
BtuH
950,000
Spring Material
Stainless Steel
Pressure Range
30 to 150 psi
Product Type
Safety Relief Valve
Operating Pressure - Minimum
30 psi
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
150 psi
Outlet Connection Type
NPT
ASME Section Code
Section IV
Inlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 50 psi, Pressure Range 30 to 150 psi, 950,000 BtuH BtuH, Disc Material Silicone, Overall Height 5 1/8 in, Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 2 1/2 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.