Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Resistant Vacuum Breaker, 1/2 in.

  • Mfr # LF289-1/2"

  • Zoro # G7027946


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Size
1/2"
Connection Type
NPT
Max. Pressure
150 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF289-1/2"
Zoro #
G7027946
UPC #
098268042733
Country of Origin
United States

Dimensions

Size
1/2"
Width
2 in
Height
3 3/4 in
Pipe Size
1/2"
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Body Material
Lead Free Bronze
Connection Type
NPT
Max. Pressure
150 psi
Seal
Silicone
Item
Spill Resistant Vacuum Breaker
Compliance
ASSE 1001, Lead Free
Material of Construction
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Standards
ASSE 1001
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
NPT
Includes Atmospheric Vent
Atmospheric Vent Included
Spring Material
Stainless Steel
Includes Freeze Protection
No Freeze Protection
Connection Gender - Side 1
Male
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Male
For Media
Water
Flow
5 gpm
Manufacturer Warranty
1 yr
Seal Material
Silicone
Connection Type - Side 1
NPT
Hazard Protection Level
High Health Hazard
Operating Temperature - Maximum
180 Degrees F
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Valve Series
LF289

Description

Atmospheric Vacuum Breaker, Size 1/2 in, Connection Type NPT, Material of Construction Lead Free Bronze, Seal Silicone, Max. Pressure 150 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 3 3/4 in, Width 2 in, Standards ASSE 1001, Compliance ASSE 1001, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.