Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Pressure Reg, 10-50, 1/2", 0830910

  • Mfr # 0830910

  • Zoro # G9550681


product price: $1,317.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Body Material
Iron
Max. Pressure
200 psi
Max. Temp.
400 Degrees F
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0830910
Zoro #
G9550681
UPC #
00013263549711
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Length
6"
Height
8-15/16"

Details

Body Material
Iron
Max. Pressure
200 psi
Max. Temp.
400 Degrees F
Item
Steam Pressure Reg,10-50#,1/2",0830910
Application
Steam

Description

Steam Pressure Reg,10-50#,1/2 In.,0830910

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.