Zoro Homepage

Steam Pressure Regulator, 3-15, 1-1/4"

  • Mfr # 0830957

  • Zoro # G9550803


product price: $3,130.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Length
7-1/2"
Application
Steam
Max. Temp.
400 Degrees F
Pipe Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0830957
Zoro #
G9550803
UPC #
98268096026
Country of Origin
United States

Dimensions

Length
7-1/2"
Pipe Size
1-1/4"

Details

Item
Steam Pressure Regulator, 3-15#, 1-1/4"
Body Material
Iron
Application
Steam
Max. Temp.
400 Degrees F
Pressure Adjustment Range
3 to 15 psi
Max. Pressure
200 psi

Description

Steam Pressure Regulator, 3-15#, 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.