Zoro Homepage

Steam Pressure Regulator, 30-140, 1/2"

  • Mfr # 0830905

  • Zoro # G9550742


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Length
6"
Height
8-15/16"
Max. Pressure
200 psi
Application
Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0830905
Zoro #
G9550742
UPC #
98268095760
Country of Origin
United States

Dimensions

Length
6"
Height
8-15/16"
Pipe Size
1/2"

Details

Item
Steam Pressure Regulator, 30-140#, 1/2"
Body Material
Iron
Max. Pressure
200 psi
Application
Steam
Max. Temp.
400 Degrees F

Description

Steam Pressure Regulator, 30-140#, 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.