Swivel Pipe Elbow, 1/2 x 3/4 in, 90 deg Angle, Plastic, Off-White, 100 psi Pressure

  • Mfr # 3520-1014/P-632

  • Zoro # G114879193


product price: $23.99
/ea

Key Features

Tube Fitting Material
Plastic
Max. Pressure
100 psi
Length
4 in
Color
Off-White
Temp. Range
180° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3520-1014/P-632
Zoro #
G114879193
UPC #
98268343854
Country of Origin
United States

Dimensions

Length
4 in

Details

Tube Fitting Material
Plastic
Max. Pressure
100 psi
Color
Off-White
Temp. Range
180° F

Description

This quick-connect female swivel elbow fitting is designed for use in potable water applications. It is made of polysulfone plastic and is tested, certified and approved for drinking water. This 1/2 in CTS x 3/4 in GHT fitting rotates fully under pressure, connects to multiple materials without the use of installation tools and features an integral collet with stainless steel gripping teeth and patented O-ring guide design. The pressure rating is 100 psi at 180 deg F 6.9 bar at 82 deg C or 250 psi at 75 deg F 17.2 bar at 24 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.