Shop All Relief Valves
This Product is Discontinued
Watts
T and P Relief Valve, 1 In. Inlet (Discontinued)
Mfr # 1"140X-6
Zoro # G2538261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Product Information
- Brand Watts
- MFR # 1"140X-6
- Zoro # G2538261
- UPC # 098268315578
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1" |
Body Height | 5-1/2" |
Thermostat Length | 6" |
Shank Length | Standard |
Body Width | 3" |
Overall Height | 5-1/2" |
Overall Width | 3" |
Height | 5-1/2" |
Width | 3" |
Details
Description
Temperature and Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Thermostat Length 6 in, Body Height 5 1/2 in, 670,000 BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 3 in, Standards ASME Rated, CGA Listed, Meet FHA Specifications, Military Spec, MIL-V-13612C, MIL-V-136-12D, Type 1 and ANSI Z21.22 Standard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.