Zoro Homepage

T and P Relief Valve, 3/4 In. Inlet

  • Mfr # 3/4 LF 100XL-4

  • Zoro # G0686131


product price: $36.25
/ea

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF 100XL-4
Zoro #
G0686131
UPC #
098268524406
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Body Width
1-7/8"
Thermostat Length
4"
Shank Length
Standard
Body Height
3-1/2"
Overall Width
1-7/8"
Overall Height
3-1/2"
Height
4"
Width
1-7/8"
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Temperature and Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Max. Temp.
210 Degrees F
Spring Material
Steel
Standards
Listed by CSA to the Requirements of ANSI Z21.22, and by the National Board to the Requirements of ASME Section IV
Auto Re-Seating
Yes
BtuH
105,000
Factory Set Pressure
125 psi
Type
Self-Closing
Application
Water Heaters
Operating Temperature - Maximum
210 Degrees F
Inlet Connection Type
NPT
For Media
Hot Water
Operating Pressure - Maximum
150 psi
Inlet Connection Gender
Male
Preset Temperature
210 Degrees F
Outlet Connection Gender
Female
Outlet Connection Type
NPT

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 4 in, Body Height 7 5/32 in, 105,000 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Brass, Spring Material Stainless Steel, Body Width 1 5/32 in, Standards ASME, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.