Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T and P Relief Valve, 3/4 In. Outlet

  • Mfr # L100XL-3

  • Zoro # G0261387


product price: $59.13
/ea

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L100XL-3
Zoro #
G0261387
UPC #
098268930818
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Body Height
4 1/4 in
Shank Length
Extended
Body Width
1 7/8 in
Thermostat Length
4 in
Overall Width
1-7/8"
Overall Height
4-1/4"
Height
4-1/4"
Width
1-7/8"
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Temperature and Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Spring Material
Stainless Steel
Standards
ASME Rated, CGA Listed, Meet FHA Specifications, MIL-V-13612C, Military Spec, Rated by AGA for Heaters Up to 100000 Btu/HR Input ANSI Z21.22 Standard and UL listed
Factory Set Pressure
150 psi
Max. Temp.
210 Degrees F
Auto Re-Seating
No
BtuH
100,000
Type
Residential
Application
Water Heaters
Outlet Connection Gender
Female
ASME Section Code
Section IV
Inlet Connection Gender
Male
For Media
Hot Water
Inlet Connection Type
NPT
Operating Temperature - Maximum
210 Degrees F
Preset Temperature
210 Degrees F
Operating Pressure - Maximum
150 psi
Operating Pressure - Minimum
75 psi
Outlet Connection Type
NPT

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 4 in, Body Height 7 1/4 in, 100,000 BtuH BtuH, Factory Set Pressure 100 psi, Max. Temp. 210 Degrees F, Shank Length Extended, Auto Re-Seating No, Body Material Brass, Spring Material Stainless Steel, Body Width 1 7/8 in, Standards ANSI Z21.22, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.