Zoro Homepage

Temperature Control Valve, 3/4 in.

  • Mfr # 0006273

  • Zoro # G0064891


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Solvent Weld
Flow Rate
23 gpm
Inlet Type
Solvent Weld
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0006273
Zoro #
G0064891
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Height
5 9/16 in
Overall Width
5 1/4 in
Overall Length
5 1/4 in
Inlet Connection Size - Cold
3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Hot
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Solvent Weld
Flow Rate
23 gpm
Inlet Type
Solvent Weld
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Temp. Range
90 Degrees to 160 Degrees F
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Standards
ASSE 1017, B125, CSA, IAMPO, UPC
Max. Pressure
150 psi
Body Material
Copper Silicon Alloy
Compliance
CSA Certified B125 and ASSE 1017, IAMPO and UPC Listed
For Use With
Potable Water
Valve Type
Thermostatic
Outlet Connection Type
Solvent Weld
Inlet Temperature - Maximum Hot
180 Degrees F
Operating Temperature - Maximum Outlet
160 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Operating Temperature - Minimum Outlet
90 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Maximum Cold
85 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Operating Pressure - Maximum
150 psi
For Media
Water

Description

Thermostatic Mixing Valve, Body Material Copper Silicon Alloy, Flow Rate 23 gpm, Inlet Type Solvent Weld, Outlet Type Solvent Weld, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 9/16 in, Overall Width 5 1/4 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Potable Water, Standards ASSE 1017, B125, CSA, IAMPO, UPC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.