This item is Discontinued.

Watts Temperature Pressure Relief Valve, 150psi LFN240X9-150-210-1

Temperature Pressure Relief Valve, 150psi (Discontinued)

  • Mfr # LFN240X9-150-210-1
  • Zoro # G6997322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFN240X9-150-210-1
Zoro #
G6997322
UPC #
098268043112
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1"
Body Width
3-3/8"
Body Height
6-5/8"
Thermostat Length
9"
Overall Width
3-3/8"
Overall Height
6-5/8"
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Body Material
Lead Free Copper Silicon Alloy
Item
Temperature and Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Standards
ASME, ANSI Z21.22, CSA, MIL-V-136-12D
Factory Set Pressure
150 psi
Auto Re-Seating
No
BtuH
4,059,000
Max. Temp.
210 Degrees F
Operating Temperature - Maximum
210 Degrees F
Inlet Connection Type
NPT
Outlet Connection Type
NPT
ASME Section Code
Section XIII

Description

Temperature and Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Thermostat Length 9 in, Body Height 6 5/8 in, 4,059,000 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Auto Re-Seating Yes, Body Material Copper Silicon Alloy, Body Width 3 3/8 in, Standards ANSI Z21.22, ASME Code HV, CSA, MIL-V-136-12D

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.