Zoro Homepage

Temperature Pressure Relief Valve, Bronze

  • Mfr # 1/2 1XL- 8-150210

  • Zoro # G205444033


product price: $60.29
/ea

Key Features

Inlet Size
1/2 in
Outlet Size
1/2 in
Body Material
Bronze
Outlet Type
NPT
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 1XL- 8-150210
Zoro #
G205444033
UPC #
098268000443
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Body Width
1 3/4 in
Body Height
11 1/2 in
Shank Length
7/8 in
Thermostat Length
8 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Body Material
Bronze
Item
Temperature and Pressure Relief Valve
Outlet Type
NPT
Inlet Type
NPT
Factory Set Pressure
150 psi
Spring Material
Stainless Steel
Application
Water Heaters
Max. Temp.
210 Degrees F
Compliance
ASME, BAA Compliant, CSA
BtuH
15,000 BtuH
Standards
CSA
Auto Re-Seating
Yes
Inlet Connection Gender
Male
For Media
Hot Water
Preset Temperature
210 Degrees F
Outlet Connection Gender
Female
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
210 Degrees F
Operating Pressure - Minimum
75 psi
Outlet Connection Type
NPT
Inlet Connection Type
NPT

Description

Temperature and Pressure Relief Valve, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Thermostat Length 8 in, Body Height 11 1/2 in, 15,000 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length 7/8 in, Auto Re-Seating Yes, Body Material Bronze, Spring Material Stainless Steel, Body Width 1 3/4 in, Standards CSA, Compliance ASME, BAA Compliant, CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.