Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Weld by Weld Tee Sch 10 SS316 10 inch
- Mfr # GVW-10-G-W-W-S10S6
- Zoro # G412368337
product price:
$
1,005.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
16 in
Application
Groove piping and Welds, For Groove needs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVW-10-G-W-W-S10S6
- Zoro #
- G412368337
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Color
- Silver
- Application
- Groove piping and Welds, For Groove needs
- Finish
- Stainless Steel
Dimensions
- Pipe Fitting Length
- 16 in
Description
The INDUSTRIAL CHOICE - GVW-10-G-W-W-S10S6 is a stainless steel pipe fitting designed for groove piping applications and weld connections. It is intended for conveying fluids or gases. The fitting is constructed from stainless steel with a silver color finish and has a length of 16 inches. Primary use: connection of pipes in industrial or commercial piping configurations.
Key Features:
- Application: Designed for groove piping and weld connections, intended for conveying fluids or gases.
- Finish: Stainless steel.
- Pipe Fitting Length: 16 in, measured end-to-end along the fitting’s longest axis.
- Overall linear distance: 16 inches.
- Material: Stainless steel.
- Specific Fitting Shape: T-shape (Tee), enabling connection of three pipe runs at 90° angles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.