Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, 1 in.

  • Mfr # LF1170-M2-US

  • Zoro # G7038866


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Outlet Type
Solder
Flow Rate
23 gpm
Inlet Type
Union
Overall Width
5 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF1170-M2-US
Zoro #
G7038866
UPC #
098268040159
Country of Origin
United States

Dimensions

Inlet Size
1 in
Overall Width
5 13/16 in
Outlet Size
1 in
Overall Height
5 7/8 in
Overall Length
5 13/16 in
Inlet Connection Size - Cold
1 in
Outlet Connection Size
1 in
Inlet Connection Size - Hot
1 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Solder
Flow Rate
23 gpm
Inlet Type
Union
Body Material
Brass
Standards
ASSE 1017, B125, CSA, IAMPO, UPC
For Use With
Domestic Hot Water Applications
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Max. Pressure
150 psi
Temp. Range
90 Degrees to 160 Degrees F
Includes
Check Valves, Integral Filter Washers, Locking Mechanism, Solid Wax Hydraulic Principle Thermostat
Valve Type
Thermostatic
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum Outlet
90 Degrees F
Inlet Temperature - Maximum Hot
200 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Maximum Cold
85 Degrees F
For Media
Hot Water, Water
Outlet Connection Type
Solder
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Connection Type - Hot
Socket
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Temperature - Maximum Outlet
160 Degrees F

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 23 gpm, Inlet Type Union, Outlet Type Solder, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/8 in, Overall Width 5 13/16 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.