Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, 1 in.

  • Mfr # LFMMV-M1-US

  • Zoro # G6539461


product price: $510.85
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Outlet Type
Solder
Flow Rate
13 gpm
Inlet Type
Union
Outlet Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFMMV-M1-US
Zoro #
G6539461
UPC #
098268040081
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Overall Width
5 13/16 in
Overall Height
5 7/8 in
Overall Length
5 13/16 in
Inlet Connection Size - Hot
1 in
Outlet Connection Size
1 in
Inlet Connection Size - Cold
1 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Solder
Flow Rate
13 gpm
Inlet Type
Union
Body Material
Brass
For Use With
Domestic Hot Water Applications
Standards
ASSE 1017, ASSE 1069, ASSE 1070, UPC
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Max. Pressure
150 psi
Inlet Temperature (Cold)
33 Degrees to 85 Degrees F
Temp. Range
80 Degrees to 120 Degrees F
Includes
Check Valves, Integral Filter Washers, Solid Wax Hydraulic Principle Thermostat
Valve Type
Thermostatic
Operating Temperature - Minimum Outlet
80 Degrees F
Operating Temperature - Maximum Outlet
120 Degrees F
Inlet Temperature - Minimum Cold
39 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
Outlet Connection Type
Solder
Inlet Connection Type - Hot
Socket
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Maximum Cold
85 Degrees F
For Media
Hot Water, Water
Inlet Connection Type - Cold
Socket
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Pressure - Maximum
150 psi

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 13 gpm, Inlet Type Union, Outlet Type Solder, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/8 in, Overall Width 5 13/16 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Valves, Integral Filter Washers, Solid Wax Hydraulic Principle Thermostat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.