Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total rubber parts kit 007 1/2

  • Mfr # RK 007-RT 1/2

  • Zoro # G014811194


product price: $47.85
/ea

Key Features

Includes
(2) Disc Assemblies, (2) Seat O-Rings, Cover O-Ring
Product Type
Complete Rubber Parts Kit
Compatible Valve Size
1/2 in
Compatible with Series
007
Compatible with Manufacturer Model Number
1/2 007, 1/2 LF007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 007-RT 1/2
Zoro #
G014811194
UPC #
-
Country of Origin
United States

Dimensions

Compatible Valve Size
1/2 in

Details

Item
Backflow Preventer Repair Kits
Includes
(2) Disc Assemblies, (2) Seat O-Rings, Cover O-Ring
Product Type
Complete Rubber Parts Kit
Compatible with Series
007
Compatible with Manufacturer Model Number
1/2 007, 1/2 LF007
Compatible with Mfr. Model No.
1/2 007, 1/2 LF007
For Use with Mfr Model Number
1/2 007, 1/2 LF007
Compatible Manufacturer Model Number
1/2 007, 1/2 LF007
For Use With Mfr. Model Number
1/2 007, 1/2 LF007
Compatible with Manufacturer Model No.
1/2 007, 1/2 LF007
Compatible Pump Manufacturer Part Number
1/2 007, 1/2 LF007
Compatible Manufacturer Part Number
1/2 007, 1/2 LF007
Compatible Mfr. Model Number
1/2 007, 1/2 LF007

Description

Backflow Preventer Repair Kits

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.