Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Breaker, 1-1/2inH, Tamper-Proof

  • Mfr # LF8AC

  • Zoro # G0469187


product price: $66.55
/ea

Key Features

Body Material
Lead Free Chrome Copper Silicon Alloy
Size
3/4"
Connection Type
FNPT x MNPT
Max. Pressure
125 psi
Seal
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF8AC
Zoro #
G0469187
UPC #
098268434798
Country of Origin
Mexico

Dimensions

Size
3/4"
Height
1 1/2 in
Width
1 1/2 in
Pipe Size
3/4"
Connection Size - Side 2
3/4 in
Overall Length
1.5 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in

Details

Body Material
Lead Free Chrome Copper Silicon Alloy
Connection Type
FNPT x MNPT
Max. Pressure
125 psi
Seal
Rubber
Item
Atmospheric Vacuum Breaker
Compliance
ANSI A112.1.3, ASSE 1011, Lead Free
Material of Construction
Lead Free Chrome Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Standards
ASSE 1011, CSA B64.2, UPC
Connection Gender - Side 2
Male
Includes Freeze Protection
Freeze Protection Included
Hazard Protection Level
High Health Hazard
Seal Material
Rubber
Connection Gender - Side 1
Female
Hose Bib Securing Mechanism
Non-Removable
Includes Atmospheric Vent
No Atmospheric Vent
Body Finish
Chrome-Plated
Connection Type - Side 2
GHT
Connection Type - Side 1
GHT
Vacuum Breaker Style
Hose Bib Vacuum Breaker
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Operating
125 psi
For Media
Water
Includes Drain Capability
Manual Drain
Flow
10 gpm
Valve Series
LF8

Description

Atmospheric Vacuum Breaker, Size 3/4 in, Connection Type FGHT x MGHT, Material of Construction Lead Free Chrome Copper Silicon Alloy, Seal Rubber, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 1 1/2 in, Width 1 1/2 in, Standards ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, NSF/ANSI 372, UPC, Compliance ANSI A112.1.3, ASSE 1011, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.